GATES

GATES GlobalSpiral crimp ferrule 10GS1F-2

  • ERIKS:14607104
  • Manufacturer:5400608298147
Image 1
Image 2
Image 1
Image 2
Save to list

€10.58/ pieceexcl. VAT

€12.80incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
GS1F
Code
10GS1F-2
Execution
Standard
Skive or No-skive
No-skive
Material
Steel
Surface protection
Cr6-free zinc plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Hose ID (size)
-10
A
35.56 mm
I
33.8 mm