GATES

GATES Flexible coupling EUROGRIP® size 42 end piece 38 mm bore

  • ERIKS:12078391
  • Manufacturer:5412571949162
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
Coupling
Bore
38 mm
Material
Metal
Weight
0.15 kg
Version
Standard
Size
42