GATES

GATES Flexible coupling EUROGRIP® size 28 end piece 28 mm bore

  • ERIKS:12078390
  • Manufacturer:5412571949124
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
Coupling
Bore
28 mm
Material
Metal
Weight
0.188 kg
Version
Standard
Size
28