GATES

GATES Flexible coupling EUROGRIP® size 19 end piece 14 mm bore

  • ERIKS:12258380
  • Manufacturer:5412571949056
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
Coupling
Bore
14 mm
Material
Metal
Weight
0.05 kg
Version
Standard
Size
19