

€16.93/ meterexcl. VAT
€20.49incl. VAT
Sold per: 0.01Min. order: 0.01
150 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | Pressure Wash Plus 6000 |
Code | CLEAN MAS 4PWPLUS6000BXRL180 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 13.1 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1517 bar |
Minimum burst pressure | 22000 psi |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | High tensile steel wire braid |
Weight | 0.17 kg/m |
Temperature range | from -40 to 150 °C |
EN standard | EN 1829-2 |