

€27.31/ meterexcl. VAT
€33.05incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | Pressure Wash Plus 6000 |
Code | CLEAN MAS 8PWPLUS6000BXRL75 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 20.6 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1103 bar |
Minimum burst pressure | 16000 psi |
Minimum bending radius | 110 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | High tensile steel wire braid |
Weight | 0.309 kg/m |
Temperature range | from -40 to 150 °C |
EN standard | EN 1829-2 |