GATES

GATES Clean Master Plus black 1/2" 8PWPLUS6000xRL75

  • ERIKS:14862399
Image 1
Save to list

€26.03/ meterexcl. VAT

€31.50incl. VAT

Sold per: 75Min. order: 75

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
Pressure Wash Plus 6000
Code
CLEAN MAS 8PWPLUS6000XRL75
Hose ID
1/2" in
Hose ID
12.7 mm
Hose ID (DN)
DN12
Outer Diameter
20.6 mm
Maximum operating pressure
420 bar
Maximum operating pressure
42 MPa
Maximum operating pressure
6000 psi
Minimum burst pressure
1103 bar
Minimum burst pressure
16000 psi
Minimum bending radius
110 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Standard
Outside wall colour
Black
Inlay material
High tensile steel wire braid
Weight
0.309 kg/m
Temperature range
from -40 to 150 °C
EN standard
EN 1829-2