

€20.01/ meterexcl. VAT
€24.21incl. VAT
Sold per: 91.44Min. order: 91.44
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | Pressure Wash 6000 |
Code | CLEAN MAS 6PW6000GXRL91 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 18.7 mm |
Maximum operating pressure | 420 bar |
Minimum bending radius | 64 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Grey |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 121 °C |
EN standard | EN 1829-2 |