

€27.31/ meterexcl. VAT
€33.05incl. VAT
Sold per: 91.44Min. order: 91.44
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | Pressure Wash 5000 |
Code | CLEAN MAS 8PW5000GXRL91 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 21.7 mm |
Maximum operating pressure | 350 bar |
Minimum bending radius | 89 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Grey |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 121 °C |
EN standard | EN 1829-2 |