GATES

GATES Clean master grey 1WB 3/8" 6PW4000GXRL91

  • ERIKS:13548291
  • Manufacturer:5400608059694
Image 1
Save to list

€18.61/ meterexcl. VAT

€22.52incl. VAT

Sold per: 91.44Min. order: 91.44

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
Pressure Wash 4000
Code
CLEAN MAS 6PW4000GXRL91
Hose ID
3/8" in
Hose ID
9.5 mm
Hose ID (DN)
DN10
Outer Diameter
16.8 mm
Maximum operating pressure
280 bar
Minimum bending radius
65 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Standard
Outside wall colour
Grey
Inlay material
One high tensile steel wire braid
Temperature range
from -40 to 121 °C
EN standard
EN 1829-2