

€17.02/ meterexcl. VAT
€20.59incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | Pressure Wash 6000 |
Code | CLEAN MAS 5PW6000BXRL150 |
Hose ID | 5/16" in |
Hose ID (DN) | DN08 |
Maximum operating pressure | 420 bar |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 121 °C |
EN standard | EN 1829-2 |