GATES

GATES Clean master blue 2WB 3/8" 6PW6000BXRL91

  • ERIKS:13548346
  • Manufacturer:5400608255034
Image 1
Save to list

€19.54/ meterexcl. VAT

€23.64incl. VAT

Sold per: 0.01Min. order: 0.01

76 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
Pressure Wash 6000
Code
CLEAN MAS 6PW6000BxRL100
Hose ID
3/8" in
Hose ID
9.5 mm
Hose ID (DN)
DN10
Outer Diameter
18.8 mm
Maximum operating pressure
420 bar
Maximum operating pressure
42 MPa
Maximum operating pressure
6000 psi
Minimum bending radius
63.5 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Standard
Outside wall colour
Blue
Inlay material
Two high tensile steel wire braids
Weight
0.39 kg/m
Temperature range
from -40 to 121 °C
EN standard
EN 1829-2