

€18.61/ meterexcl. VAT
€22.52incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | Pressure Wash 4000 |
Code | CLEAN MAS 6PW4000BxRL120 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 16.8 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum bending radius | 65 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | One high tensile steel wire braid |
Weight | 0.34 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 1829-2 |