

€19.82/ pieceexcl. VAT
€23.98incl. VAT
Estimated delivery date - 29/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | SuperHC MN |
Type | Bandless V-Belt |
Height | 9.5 mm |
Width (top) | 13 mm |
Thickness | 9.5 mm |
Angle (degrees) | 43 ° |
Number of ribs | 1 |
Effective length (ISO) | 1543 mm |
Reference length (ISO) | 1543 mm |
Effective length (RMA) | 1543 mm |
Outside length | 1543 mm |
Outside length | 60.76 in |
Inner length | 1543 mm |
Material | Ethylene Elastomeric |
Colour | Black |
Temperature resistance | from -51 to 121 °C |