

€14.50/ pieceexcl. VAT
€17.55incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | SuperHC MN |
Type | Bandless V-Belt |
Height | 9.5 mm |
Width (top) | 13 mm |
Thickness | 9.5 mm |
Angle (degrees) | 43 ° |
Number of ribs | 1 |
Effective length (ISO) | 1024 mm |
Reference length (ISO) | 1024 mm |
Effective length (RMA) | 1024 mm |
Outside length | 1024 mm |
Outside length | 40.33 in |
Inner length | 1024 mm |
Material | Ethylene Elastomeric |
Colour | Black |
Temperature resistance | from -51 to 121 °C |