

€10.35/ pieceexcl. VAT
€12.52incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | SuperHC MN |
Type | Bandless V-Belt |
Height | 8 mm |
Width (top) | 10 mm |
Thickness | 8 mm |
Angle (degrees) | 44 ° |
Number of ribs | 1 |
Effective length (ISO) | 1125 mm |
Reference length (ISO) | 1125 mm |
Effective length (RMA) | 1125 mm |
Outside length | 1131 mm |
Inner length | 1125 mm |
Material | Ethylene Elastomeric |
Colour | Black |
Tensile Cord | Aramid |
Temperature resistance | from -51 to 121 °C |
American model | 3VX442 |