






€74.07/ pieceexcl. VAT
€89.62incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC |
Type | Bandless V-Belt |
Height | 10 mm |
Width (top) | 13 mm |
Thickness | 10 mm |
Angle (degrees) | 40 ° |
Number of ribs | 1 |
Effective length (ISO) | 4000 mm |
Reference length (ISO) | 4000 mm |
Effective length (RMA) | 4000 mm |
Outside length | 4020 mm |
Inner length | 4000 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 100 mm |
Maximum belt speed | 30-35 m/s |
Weight | 0.586 kg |