




€51.18/ pieceexcl. VAT
€61.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC |
Type | Bandless V-Belt |
Height | 10 mm |
Width (top) | 13 mm |
Thickness | 10 mm |
Angle (degrees) | 40 ° |
Number of ribs | 1 |
Effective length (ISO) | 2732 mm |
Reference length (ISO) | 2732 mm |
Effective length (RMA) | 2732 mm |
Outside length | 2752 mm |
Inner length | 2732 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |