




€36.19/ pieceexcl. VAT
€43.79incl. VAT
Sold per: 86Min. order: 86
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC |
Type | Bandless V-Belt |
Height | 10 mm |
Width (top) | 13 mm |
Thickness | 10 mm |
Angle (degrees) | 40 ° |
Number of ribs | 1 |
Effective length (ISO) | 1850 mm |
Reference length (ISO) | 1850 mm |
Effective length (RMA) | 1850 mm |
Outside length | 1870 mm |
Inner length | 1850 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |