GATES

GATES Bandless V-Belt, Super HC Series, 12.7 mm WD, 2650 mm LG, SPA, CR (polychloroprene)

  • ERIKS:11476977
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Super HC
Type
Bandless V-Belt
Height
10 mm
Width (top)
12.7 mm
Thickness
10 mm
Angle (degrees)
39 °
Number of ribs
1
Effective length (ISO)
2650 mm
Reference length (ISO)
2650 mm
Effective length (RMA)
2650 mm
Inner length
2650 mm
Material
CR (polychloroprene)
Colour
Black
Tensile Cord
Polyester (PES)
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C