

€1,759.51/ pieceexcl. VAT
€2,129.01incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC PowerBand |
Type | Bandless V Belt |
Height | 13 mm |
Width (top) | 20.6 mm |
Thickness | 13 mm |
Angle (degrees) | 40 ° |
Number of ribs | 6 |
Effective length (ISO) | 6300 mm |
Reference length (ISO) | 6300 mm |
Effective length (RMA) | 6300 mm |
Inner length | 6300 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Temperature resistance | from -30 to 60 °C |