

€71.07/ pieceexcl. VAT
€85.99incl. VAT
242 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad-Power 4 |
Type | Bandless V-Belt |
Height | 13 mm |
Width (top) | 16 mm |
Reference length (ISO) | 2120 mm |
Material | EPDM |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
With top layer | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -50 to 130 °C |
American model | 5VX840 |
Weight | 0.273 kg |
Belt profile type | V-shaped |
Effective length (RMA) | 84 in |
Temperature resistance | from -58 to 266 °F |