

€31.44/ pieceexcl. VAT
€38.04incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad-Power 4 |
Type | Banded V-Belt |
Height | 13 mm |
Width (top) | 16 mm |
Thickness | 13 mm |
Angle (degrees) | 41 ° |
Number of ribs | 1 |
Effective length (ISO) | 1000 mm |
Reference length (ISO) | 1000 mm |
Effective length (RMA) | 1000 mm |
Outside length | 1011 mm |
Inner length | 1000 mm |
Material | EPDM |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | No |
Temperature resistance | from -50 to 130 °C |
American model | 5VX398 |