

€100.08/ pieceexcl. VAT
€121.10incl. VAT
33 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad-Power 4 |
Type | Banded V-Belt |
Height | 13 mm |
Width (top) | 16.3 mm |
Thickness | 13 mm |
Angle (degrees) | 41 ° |
Number of ribs | 1 |
Effective length (ISO) | 3000 mm |
Reference length (ISO) | 3000 mm |
Effective length (RMA) | 3000 mm |
Outside length | 3012 mm |
Inner length | 3000 mm |
Material | EPDM |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Temperature resistance | from -50 to 130 °C |
American model | 5VX1186 |