

€18.75/ pieceexcl. VAT
€22.69incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad-Power 4 |
Type | Banded V-Belt |
Height | 10 mm |
Width (top) | 13 mm |
Thickness | 10 mm |
Angle (degrees) | 41 ° |
Number of ribs | 1 |
Effective length (ISO) | 774.95 mm |
Reference length (ISO) | 774.95 mm |
Effective length (RMA) | 774.95 mm |
Inner length | 774.95 mm |
Material | EPDM |
Colour | Black |
Tensile Cord | Polyester |
Temperature resistance | from -50 to 130 °C |