

€35.42/ pieceexcl. VAT
€42.86incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad Power® 4 Powerband® |
Type | XPZ/3VX |
Pitch | 12 mm |
Height | 8 mm |
Width (top) | 10 mm |
Number of ribs | 2 |
Reference length (ISO) | 850 mm |
Material | EPDM |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -50 to 130 °C |
DIN standard | DIN 7753 |