

€13,234.30/ pieceexcl. VAT
€16,013.50incl. VAT
Estimated delivery date - 16/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Predator® Powerband® |
Type | 8VP |
Height | 23 mm |
Width (top) | 26 mm |
Number of ribs | 10 |
Effective length (ISO) | 11430 mm |
Outside length | 11430 mm |
Outside length | 450 in |
Material | CR (polychloroprene) |
Tensile Cord | Aramid |
Sheathed | Yes |
Statically conductive according to ISO 1813 | No |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 432 mm |
Maximum belt speed | 30-35 m/s |
Weight | 82.01 kg |