

€265.36/ pieceexcl. VAT
€321.09incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Predator® Powerband® |
Type | 5V/15JP |
Height | 13 mm |
Width (top) | 16 mm |
Number of ribs | 3 |
Effective length (ISO) | 1600 mm |
Outside length | 4064 mm |
Outside length | 160 in |
Material | CR (polychloroprene) |
Tensile Cord | Aramid |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 180 mm |
Maximum belt speed | 30-35 m/s |
Weight | 1.279 kg |