

€578.61/ pieceexcl. VAT
€700.12incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® Powerband® |
Type | SPC |
Pitch | 25.5 mm |
Height | 18 mm |
Width (top) | 22 mm |
Number of ribs | 2 |
Reference length (ISO) | 5300 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 4.736 kg |