

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power® Powerband® |
Type | D/32 |
Pitch | 36.5 mm |
Height | 19 mm |
Width (top) | 32 mm |
Number of ribs | 4 |
Reference length (ISO) | 7695 mm |
Inner length | 7620 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 25.531 kg |