GATES

GATES Banded Belt POWERBAND® D255/4

  • ERIKS:1026303
  • Manufacturer:5412571065909
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Hi-Power® Powerband®
Type
D/32
Pitch
36.5 mm
Height
19 mm
Width (top)
32 mm
Number of ribs
4
Reference length (ISO)
6552 mm
Inner length
6477 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Statically conductive according to ISO 1813
Yes
Temperature resistance
from -30 to 60 °C
Weight
21.8 kg