

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power® Powerband® |
Type | C/22 |
Pitch | 25.4 mm |
Height | 12 mm |
Width (top) | 22 mm |
Number of ribs | 3 |
Reference length (ISO) | 2496 mm |
Inner length | 2438 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 3.747 kg |