GATES

GATES Banded Belt POWERBAND® C360/4

  • ERIKS:1026254
  • Manufacturer:5412571065367
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Hi-Power® Powerband®
Type
C/22
Pitch
25.4 mm
Height
12 mm
Width (top)
22 mm
Number of ribs
4
Reference length (ISO)
9202 mm
Inner length
9144 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Statically conductive according to ISO 1813
Yes
Temperature resistance
from -30 to 60 °C
Weight
17.269 kg