GATES

GATES Banded Belt POWERBAND® B66/3

  • ERIKS:1026014
  • Manufacturer:5412571062823
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Hi-Power® Powerband®
Type
B/17
Pitch
19.05 mm
Height
10 mm
Width (top)
17 mm
Number of ribs
3
Reference length (ISO)
1716 mm
Inner length
1676 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Statically conductive according to ISO 1813
Yes
Temperature resistance
from -30 to 60 °C
Weight
1.492 kg