GATES

GATES Banded Belt POWERBAND® B300/2

  • ERIKS:1025994
  • Manufacturer:5412571062595
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Hi-Power® Powerband®
Type
B/17
Pitch
19.05 mm
Height
10 mm
Width (top)
17 mm
Number of ribs
2
Effective length (ISO)
7628 mm
Reference length (ISO)
7660 mm
Inner length
7620 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Statically conductive according to ISO 1813
Yes
Temperature resistance
from -30 to 60 °C
Weight
4.568 kg