

€273.76/ pieceexcl. VAT
€331.25incl. VAT
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Hi-Power® Powerband® |
Type | B/17 |
Pitch | 19.05 mm |
Height | 10 mm |
Width (top) | 17 mm |
Number of ribs | 3 |
Reference length (ISO) | 3952 mm |
Inner length | 3912 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 3.58 kg |