GATES

GATES Banded Belt POWERBAND® B110/2

  • ERIKS:12068610
  • Manufacturer:5414465724138
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Hi-Power® Powerband®
Type
B/17
Pitch
19.05 mm
Height
10 mm
Width (top)
17 mm
Number of ribs
2
Reference length (ISO)
2834 mm
Inner length
2794 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Statically conductive according to ISO 1813
Yes
Temperature resistance
from -30 to 60 °C
Weight
1.6 kg