

€1,459.53/ pieceexcl. VAT
€1,766.03incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® Powerband® |
Type | 8V/25J |
Pitch | 28.6 mm |
Height | 23 mm |
Width (top) | 26 mm |
Number of ribs | 5 |
Outside length | 3810 mm |
Outside length | 150 in |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 13.608 kg |