GATES

GATES Banded Belt POWERBAND® 8V1320/3

  • ERIKS:1025556
  • Manufacturer:5412571997606
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Super HC® Powerband®
Type
8V/25J
Pitch
28.6 mm
Height
23 mm
Width (top)
26 mm
Number of ribs
3
Outside length
3352.8 mm
Outside length
132 in
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
Yes
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C
Weight
7.144 kg