

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad Power® II Powerband® |
Type | 5VX/15JX |
Pitch | 17.5 mm |
Height | 13 mm |
Width (top) | 16 mm |
Number of ribs | 4 |
Outside length | 1346.2 mm |
Outside length | 53 in |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 3.56 kg |