GATES

GATES Banded Belt POWERBAND® 5VX1120/2

  • ERIKS:1025295
  • Manufacturer:5412571097665
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Quad Power® II Powerband®
Type
5VX/15JX
Pitch
17.5 mm
Height
13 mm
Width (top)
16 mm
Number of ribs
2
Outside length
2844.8 mm
Outside length
112 in
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C
Weight
1.941 kg