GATES

GATES Banded Belt POWERBAND® 5V2240/2 15J5690/2

  • ERIKS:1032270
  • Manufacturer:5400608100020
Image 1
Save to list

€371.44/ pieceexcl. VAT

€449.44incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Super HC® Powerband®
Type
5V/15J
Number of ribs
2
Outside length
5689.6 mm
Outside length
224 in
Sheathed
Yes
Temperature resistance
from -30 to 60 °C