

€674.45/ pieceexcl. VAT
€816.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® Powerband® |
Type | 5V/15J |
Number of ribs | 5 |
Outside length | 10325.1 mm |
Outside length | 406.5 in |
Sheathed | Yes |