GATES

GATES Banded Belt POWERBAND® 3VX850/5

  • ERIKS:1025272
  • Manufacturer:5412571097481
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Quad Power® II Powerband®
Type
3VX/9JX
Pitch
10.3 mm
Height
8 mm
Width (top)
10 mm
Number of ribs
5
Outside length
2159 mm
Outside length
85 in
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
Yes
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C
Weight
1.134 kg