

€65.56/ pieceexcl. VAT
€79.33incl. VAT
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad Power® II Powerband® |
Type | 3VX/9JX |
Pitch | 10.3 mm |
Height | 8 mm |
Width (top) | 10 mm |
Number of ribs | 2 |
Outside length | 1524 mm |
Outside length | 60 in |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 0.399 kg |