GATES

GATES Banded Belt POWERBAND® 3V710/8 9J1800/8

  • ERIKS:12250991
  • Manufacturer:5412571087574
Image 1
Save to list

€256.86/ pieceexcl. VAT

€310.80incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Super HC® Powerband®
Type
3V/9J
Number of ribs
8
Outside length
4572 mm
Outside length
180 in
Temperature resistance
from -30 to 60 °C