

€192.73/ pieceexcl. VAT
€233.20incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® Powerband® |
Type | 3V/9J |
Number of ribs | 6 |
Outside length | 4572 mm |
Outside length | 180 in |
Sheathed | Yes |
Temperature resistance | from -30 to 60 °C |