

€67.92/ pieceexcl. VAT
€82.18incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® Powerband® |
Type | 3V/9J |
Pitch | 10.3 mm |
Height | 8 mm |
Width (top) | 10 mm |
Number of ribs | 2 |
Effective length (ISO) | 1800 mm |
Outside length | 4572 mm |
Outside length | 180 in |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Weight | 0.406 kg |