GATES

GATES Banded Belt polyurethane POLYFLEX® JB 7M2240/3

  • ERIKS:1026651
  • Manufacturer:5412571041989
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Polyflex® JB
Type
7M/JB
Pitch
8.5 mm
Height
5.33 mm
Width (top)
7 mm
Number of ribs
3
Effective length (ISO)
2233 mm
Material
PU (Polyurethane)
Tensile Cord
Polyester (PES)
Oil resistant
Yes
Temperature resistance
from -54 to 60 °C
Weight
0.191 kg