




€170.89/ pieceexcl. VAT
€206.78incl. VAT
Estimated delivery date - 12/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Polyflex® JB |
Type | 5MJB |
Pitch | 5.3 mm |
Height | 3.3 mm |
Width (top) | 5 mm |
Number of ribs | 4 |
Effective length (ISO) | 750 mm |
Material | PU (Polyurethane) |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -54 to 60 °C |
Weight | 0.041 kg |